Learn More
Saint Gobain Life Sciences Versilon™ Chloroprene Flexible Tubing
Versilon™ Chloroprene Flexible Tubing is heat resistant for industrial applications.
Brand: Saint Gobain Life Sciences 720480
Code : NEW
Additional Details : Weight : 0.50000kg
Descrizione
With its good mechanical, chemical, electrical, and heat resistant (thermal) properties, Versilon™ Chloroprene Flexible Tubing from Saint-Gobain is recommended for a wide range of industrial applications. Its economic cost makes it an ideal industrial tubing. Chloroprene flexible tubing is used as much for cable insulation as for transfer of nitrogen and helium gases. It is recommended for welding equipment, automotive, and electro-mechanical industries. Additionally, chloroprene tubing shows an outstanding resistance to UV and weathering.
- Resistance to hydrocarbons and mineral oils
- Good ageing; ozone resistant
- High dielectrical strength
Typical Applications
- General industrial
- Cable insulation
- Nitrogen and helium gas transfer
- Welding equipment
- Automotive
- Electro-mechanical industries
Specifica
Tubing | |
7 mm | |
0.39 in. | |
164 ft. | |
0.06 in. | |
-13°F | |
50 m | |
Black | |
100°C |
0.28 in. | |
Rubber | |
10 mm | |
50 m | |
1.5 mm | |
-25°C | |
Heat Resistant | |
212°F |