missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Indo-1, Pentapotassium Salt, cell impermeant
Click to view available options
Quantity:
1 mg
Unit Size:
1mg
Description
This cell-impermeant indo-1 pentapotassium salt is a UV light-excitable, ratiometric Ca2+ indicator. The emission maximum of indo-1 shifts from ∼475 nm in Ca2+-free medium to ∼400 nm when the dye is saturated with Ca2+. The dye is also available in the cell-permeant AM ester form—in our special packaging (I1223), in 1 mg amounts (I1203) and in 1 mM solution (I1226).
Spezifikation
Spezifikation
| Content And Storage | Store in freezer -5°C to -30°C and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Equipment) | Fluorescence Microscope, Microphotometer, Flow Cytometer |
| Product Type | Calcium Indicator |
| Dye Type | Fluorescent Dye-Based |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur