missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class E2 with Certificate

Product Code. 15515069 Shop All Fisherbrand Products
Click to view available options
Weight (Metric):
1 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit

Product Code. 15515069

Only null left
Add to basket
Add to basket

Calibrate weights of lower accuracy classes. Fisherbrand™ Class E2 Individual Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F1 weights and for use with weighing instruments of special accuracy class I.

  • Class E2 stainless steel calibration weight
  • In compliance with OIML R111
  • Delivered with a calibration certificate guaranteeing traceability

Specifications

Classification E2
Material Stainless Steel
Weight (Metric) 10 g
Mass 10 g
Shape Cylindrical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.