missing translation for 'onlineSavingsMsg'
Learn More

Ice Cube Tray

Product Code. 12308687
Change view
Click to view available options
For 18 cubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12308687 For 18 cubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12308687 Supplier Azpack Supplier No. 12308687

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from LDPE. Azpack™ Ice Cube Tray makes 18 cubes.

  • LDPE construction
  • 6 x 3 array

Specifications

Depth (Metric) 107mm
Product Type Ice cube tray
Material LDPE
Height (Metric) 35mm
Width (Metric) 275mm
Yield 18 cubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.