missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from polyurethane
- Holds dry ice, water ice, salt solution and LN&sub2;
- Provided with secure closure, blue in color
Specifications
Specifications
| Height (Metric) | 185 mm |
| Width (Metric) | 330 mm |
| Includes | Lid |
| For Use With (Application) | Dry ice, water ice, salt solution and LN2 |
| Weight (Metric) | 1200 g |
| Material | Polyurethane |
| Type | Ice Bucket |
| Color | Blue |
| Capacity (Metric) | 4500 mL |
| Holds | Dry ice, water ice, salt solution and LN2 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?