Learn More
Masterflex™ I/P™ Slo-Blo Replacement Fuse
Description
Suitable for use with Masterflex™ B/T™ drive 77111-30.
For use with the following Masterflex™ L/S™ drives and controllers: 07520-40, 07520-50, 07520-60, 07523-40, 07523-50, 07523-60, 07523-70, 07523-80, 07523-90, 07524-40, 07524-50, 07528-10, 07528-20, 07528-30, 07550-30, 07550-50, 07551-00, 07551-10, 07575-00, 07575-10, 77300-20, 77300-30, 77301-20, 77301-22, 77301-23, 77301-30, 77521-40, and 77521-50.
For use with the following Masterflex™ I/P™ drives and controllers: 07592-27, 07592-35, 07592-85, 07592-95, and 77410-05.
Specifications
Specifications
| Amperage | 3.15 A |
| Includes | 2 / Pk. |
| Size (Metric) | 5 x 20 mm |
| Type | Replacement Fuse |
| Voltage | 250 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.