missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Pump Head Adapters

Product Code. 11795309
Click to view available options
Flow Rate:
0.12 to 5 L/min.
0.12 to 9.3 L/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11795309

Brand: Masterflex™ 7749020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ I/P™ Pump Head Adapters are suitable for use with 1⁄10 hp to 1⁄2 hp 56C Frame Motors

  • Flow rates depend on drive rpm, pump head, and tubing size
  • Suitable for use with 1⁄10 hp to 1⁄2 hp 56C Frame Motors
  • Cast aluminum adapters feature built-in gear box for easy setup
  • Allows for specific application pump customization
  • Add a motor controller for variable-speed and/or remote-control operation
  • Adapters are compatible with all I/P pump heads

Specifications

Description 9.7:1 Gear Ratio
Dimensions (L x W x H) (171 x 165 x 165 mm)
Flow Rate 0.12 to 9.3 L/min.
For Use With 1⁄10 hp to 1⁄2 hp 56C Frame Motors
Includes Built-In Gear Box, Cast Aluminum Adapters, Hardware
Material Painted Aluminum
Motor Type NEMA Type 56C Mounting
No. of Pump Heads 2 Accepted
Speed 20 to 356 rpm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.