missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Fixed-Speed Washdown Drive System

Product Code. 11896763
Click to view available options
Flow Rate:
1.9 LPM/Channel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11896763

Brand: Masterflex™ 0758897

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Masterflex™ I/P™ Fixed-Speed Washdown Drive System is IP55-rated for protection against dust and water

  • Flow rate up to 2.2 LPM per channel - flow rate depends on drive rpm, pump head, and tubing size
  • Drive comes equipped with either 3 or 4 I/P™ Easy-Load™ pump heads
  • Purge system or pump in either direction with combination on/off/reverse switch
  • IP55-rated housing is constructed of painted steel/aluminum and protects against dust and water
  • Fixed-speed drive features 150 rpm speed
  • Runs on 230 VAC, 50 Hz power
  • Pump system provides the option of three or four channels controlled through a single reversible fixed-speed motor

Specifications

Channels 4 Included
Control Type Fixed Speed
Flow Rate 1.9 LPM/Channel
Motor Speed 150 rpm
Includes Drive, Easy-Load™ Pump Heads (4), C-Flex™ ULTRA Tubing (10 ft.), Line Cord with European Plug (6 ft.)
Material Painted Steel (IP55-rated)
Tubing Type Accepts I/P™ 26, 73, 82
Dimensions (L x W x H) (76.91 x 28.47 x 26.11 cm)
Electrical Requirements 230 VAC
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.