missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Fixed-Speed Washdown Drive System
Click to view available options
Flow Rate:
1900 mL/min.
Unit Size:
Each
Description
- These fixed-speed drives are IP55-rated for protection against dust and water
- Pump systems give the option of controlling three or four channels through a single reversible fixed-speed motor
- Flow rate up to 2.2 LPM per channel - flow rate depends on drive rpm, pump head, and tubing size
- Drive comes equipped with either 3 or 4 I/P™ Easy-Load™ pump heads
- Purge system or pump in either direction with combination on/off/reverse switch
- Constructed of painted steel, and aluminum
- Fixed-speed drive features 150 rpm speed
- Runs on 230 VAC, 50 Hz power
Specifications
Specifications
| Channels | 3 |
| Control Type | Fixed Speed |
| Flow Rate | 1900 mL/min. |
| Motor Speed | 150 rpm |
| Reversible | Yes |
| For Use With | I/P™ Tubing Sizes 26, 73, 82 |
| Includes | Drive, 3 Easy-Load™ Pump Heads, 10-ft of C-Flex™ ULTRA Tubing, and 6-ft Line Cord with European Plug |
| Material | Painted Steel (IP55-rated) |
| Pump Head | I/P™ Easy-Load Pump Head (77602-10 x3) |
| Tubing Type | 10-ft of C-FLEX™ Ultra, I/P™ 73 (06434-73) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction