missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex i-3 Safety Glasses
Shop All Uvex Products
Click to view available options
Lens Tint:
Gray (23%)
Unit Size:
Each
Description
General features
- Adjustable, multi-feature premium quality safety spectacle
- Robust polycarbonate lens with uvex's proven supravision coating technology – permanent anti-fog and scratch-resistant lens
- Optional clip-in frame seal provides extra protection against particles, dirt and dust
- Standard size
- Metal-free
Safety features
- UV400 – 100% protection against dangerous UVA and UVB radiation up to 400 nm
Comfort features
- Soft, adjustable nose pad allows spectacle to be adapted to the wearer to deliver a comfortable, non-slip and pressure-free fit
Specifications
Specifications
| Lens Type | Supravision Plus |
| Lens Coating | Anti-fog, Scratch-resistant |
| Color | Light Gray, Black |
| Certifications/Compliance (Europe) | EN 166, EN 172 |
| Lens Tint | Gray (23%) |
| Product Type | Ergonomic Safety Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction