Learn More
Thermo Scientific™ HyPURITY™ C8 HPLC Columns, 5μm Particle Size
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 22205-254630
Code : 16
Additional Details : Weight : 1.47420kg
Description
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
LC/MS | |
5 μm | |
190 Å | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
250 mm | |
2 to 9 | |
200 m²/g | |
C8 | |
8% | |
Yes |