missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C8 HPLC Columns, 5μm Particle Size
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
£506.94 - £750.49
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L7 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10713416
|
Thermo Scientific™
22205-054630 |
5 μm | 4.6 mm | 50 mm |
£667.50
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
10669205
|
Thermo Scientific™
22205-104630 |
5 μm | 4.6 mm | 100 mm |
£675.84
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
10704196
|
Thermo Scientific™
22205-154630 |
5 μm | 4.6 mm | 150 mm |
£714.70
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
10097894
|
Thermo Scientific™
22205-254630 |
5 μm | 4.6 mm | 250 mm |
£750.49
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||
10486674
|
Thermo Scientific™
22205-153030 |
5 μm | 3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10312795
|
Thermo Scientific™
22205-152130 |
5 μm | 2.1 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
190 Å | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 to 9 | |
200 m²/g | |
C8 | |
8% | |
Yes |