Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC Columns
Use for UHPLC high pressure applications to retain and resolve polar analytes with highly aqueous mobile phases on the Vanquish UHPLC system.
£1071.50 - £1182.63
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | HILIC |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.9 μm |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15602757
|
Thermo Scientific™
25302-102130-V |
1.9 μm | 2.1 mm | 100 mm |
£1071.50
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
15612757
|
Thermo Scientific™
25302-152130-V |
1.9 μm | 2.1 mm | 150 mm |
£1178.00
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
15622757
|
Thermo Scientific™
25302-202130-V |
1.9 μm | 2.1 mm | 200 mm |
£1182.63
Each |
In Stock
Log in to see stock. |
|||
Description
Achieve even greater power of separation, speed, and throughput for the retention and resolution of polar analytes by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Analytical Column | |
HILIC | |
1.9 μm | |
175 Å | |
60°C | |
C18 | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
18130 psi (1250 bar) | |
2 to 9 | |
220 m²/g | |
L1 | |
Hypersil GOLD | |
12% | |
Polar |