Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC Columns
Use for UHPLC high pressure applications to retain and resolve polar analytes with highly aqueous mobile phases on the Vanquish UHPLC system.
Brand: Thermo Scientific™ 25302-202130-V
1034.80 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
Achieve even greater power of separation, speed, and throughput for the retention and resolution of polar analytes by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Analytical Column | |
HILIC | |
18130 psi (1250 bar) | |
2 to 9 | |
220 m²/g | |
L1 | |
Hypersil GOLD | |
12% | |
Polar |
2.1 mm | |
200 mm | |
1.9 μm | |
175 Å | |
60°C | |
C18 | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |