missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Hydrometer Case
The PVC Hydrometer case helps protect your hydrometer. The case features a foam insert and padded top and bottom.
£37.30 - £44.95
Product Code | Brand | Includes | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Length (Metric) | Price | Quantity & Availability | ||||
17836583
|
VEE GEE
66CS-8 |
Standard size case | 21.6 cm |
£37.30
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
17856573
|
VEE GEE
66CS-13 |
Standard size case | 34.3 cm |
£40.85
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
17886573
|
VEE GEE
66CS-13J |
Standard length size case, wide-body | 34.3 cm |
£40.85
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
17816493
|
VEE GEE
66CS-8F |
Standard length size case, short | 21.6 cm |
£38.75
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
17856493
|
VEE GEE
66CS-16 |
Standard size case | 42 cm |
£44.95
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
- PVC
- Different size cases depending on model
Specifications
Hydrometer Case | |
Polyvinyl Chloride (PVC) |