missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Hydrometer Case
Click to view available options
Includes:
Standard length size case, short
Standard length, wide-body
Standard size case
Length (Metric):
21.6 cm
34.3 cm
42 cm
Unit Size:
Each
Description
- PVC
- Different size cases depending on model
Specifications
Specifications
| Type | Hydrometer Case |
| Length (Metric) | 42 cm |
| Includes | Standard size case |
| Material | Polyvinyl Chloride (PVC) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction