missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Hydrodex β-6TBDM GC Capillary Column

Product Code. 10286651 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
50 m
Unit Size:
Each
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10286651 50 m Each
12492760 10 m Each
10266511 25 m Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10286651 Supplier Macherey-Nagel™ Supplier No. 723381.50
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Capillary Column
Diameter (Metric) Inner 0.25 mm
Stationary Phase Hydrodex β-6TBDM
For Use With (Application) Enantiomer Separation
Temperature Range 230°C to 250°C
Length (Metric) 50 m
Packing Material Hydrodex β-6TBDM
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.