missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ HPLC Columns
Brand: Macherey-Nagel™ 720990.46
Code : 16
Additional Details : Weight : 0.01000kg
Description
HPLC Columns
Specifications
Analytical Column | |
150 mm | |
5 μm | |
100 Å | |
60°C | |
C8 | |
8.5% | |
No | |
Column |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |