missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ HPLC Columns
Brand: Macherey-Nagel™ 720065.46
Code : 16
Additional Details : Weight : 0.01000kg
Description
HPLC Columns
Specifications
Standard Column | |
250 mm | |
Acetonitrile/water | |
2 to 8 | |
100 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
4350 psi (300 bar) | |
5 μm | |
300 Å | |
60°C | |
C18 | |
6.5% | |
Yes | |
Column |