missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ HPLC Columns
£320.00 - £389.00
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 8 |
Temperature | 60°C |
Packing Material | Silica |
Type | Column |
Product Code | Brand | Carbon Load | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Carbon Load | Diameter (Metric) | Price | Quantity & Availability | ||||
10740523
|
Macherey-Nagel™
720956.46 |
8% | 4.6 mm |
£389.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10658611
|
Macherey-Nagel™
720990.46 |
8.5% | 4.6 mm |
£320.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10526151
|
Macherey-Nagel™
720065.46 |
6.5% | 4.6 mm |
£389.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
12432690
|
Macherey-Nagel™
720989.46 |
10% | 4.6 mm |
£320.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10348441
|
Macherey-Nagel™
720994.46 |
4% | 4.6 mm |
£389.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10358061
|
Macherey-Nagel™
720065.40 |
6.5% | 4 mm |
£369.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
Description
HPLC Columns
Specifications
5 μm | |
60°C | |
Column |
2 to 8 | |
Silica |