missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
HPLC Columns
Specifications
Specifications
| Column Format | Standard Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 4350 psi (300 bar) |
| Mobile Phase Compatibility | Acetonitrile/water |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 300 Å |
| Surface Area | 100 m²/g |
| Temperature | 60°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?