missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ HPLC Columns

Product Code. 10348441 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
4 mm
4.6 mm
Carbon Load:
10%
4%
6.5%
8%
8.5%
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Carbon Load unitSize
10348441 4.6 mm 4% Each
10740523 4.6 mm 8% Each
10658611 4.6 mm 8.5% Each
10526151 4.6 mm 6.5% Each
12432690 4.6 mm 10% Each
10358061 4 mm 6.5% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10348441 Supplier Macherey-Nagel™ Supplier No. 720994.46

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

HPLC Columns

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
Stationary Phase Dimethylamino
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped No
Phase Normal Phase and Ion Exchange
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.