missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Hopen™ Simple White Coveralls
Medicom™ Hopen™ Simple White Coveralls available in a variety of sizes, and styles to fit every need
£42.04 - £43.36
Specifications
| Certifications/Compliance | Manufactured under an ISO 9001 Certified Quality System |
|---|---|
| Closure Type | Zipper |
| Color | White |
| Disposable | Yes |
| Gender | Unisex |
| Product Code | Brand | dimNeckStyle | Size | Thickness | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | dimNeckStyle | Size | Thickness | Price | Quantity & Availability | |||
|
16534041
|
Medicom™
40.101/02 |
Medium | 40 g/m2 |
£45.00 £42.04 / Pack of 25 Save £2.96 6% Off |
Estimated Shipment: 26-08-2026
Log in to see stock. |
||||
|
16544041
|
Medicom™
40.101/03 |
Large | 40 g/m2 |
£45.00 £42.04 / Pack of 25 Save £2.96 6% Off |
In Stock
Log in to see stock. |
||||
|
16554041
|
Medicom™
40.101/04 |
X-Large | 40 g/m2 |
£45.00 £42.04 / Pack of 25 Save £2.96 6% Off |
In Stock
Log in to see stock. |
||||
|
16574041
|
Medicom™
40.101/06 |
3X-Large | 40 g/m2 |
£45.00 £42.04 / Pack of 25 Save £2.96 6% Off |
In Stock
Log in to see stock. |
||||
|
16564011
|
Medicom™
40.001/03 |
Large | 40 g/m2 |
£59.00 £43.36 / Pack of 25 Save £15.64 26% Off |
Estimated Shipment: 26-08-2026
Log in to see stock. |
||||
|
16584011
|
Medicom™
40.001/05 |
2X-Large | 40 g/m2 |
£76.00 £43.36 / Pack of 25 Save £32.64 42% Off |
In Stock
Log in to see stock. |
||||
Description
- Single use, white coveralls can be used for a wide variety of industrial needs
- Individually packaged for hygiene, and controlled distribution purposes
- Suitable to HACCP procedures
Specifications
| Manufactured under an ISO 9001 Certified Quality System | |
| White | |
| Unisex | |
| Non-sterile |
| Zipper | |
| Yes | |
| Polypropylene |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.