missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Hopen™ Collared Hygiene Gown
Medicom™ Hopen™ Polypropylene Coveralls available in collared, or hooded styles
£89.85
Specifications
| Certifications/Compliance | Manufactured under an ISO 9001 Certified Quality System |
|---|---|
| Certifications/Compliance (Europe) | EN 1149-5 |
| Disposable | Yes |
| For Use With (Application) | Personal Protective Equipment: Category 1 |
| Gender | Unisex |
Description
- Pleasant, and light PP SMS fabric is breathable and solid
- SMS fabric makes it possible to better limit the particulate release of fibers
- Category 1 Personal Protective Equipment
- Suitable for protected environments
- Individually packaged for better hygiene and controlled distribution
- Elastic thumb holes contain latex, a natural material that contains allergenic proteins
- Dark blue gown has anti-static properties giving it the ability to dissipate electrostatic charges
- Not intended for use in a flammable, oxygen-enriched atmosphere, or an ATEX area
Specifications
| Manufactured under an ISO 9001 Certified Quality System | |
| Yes | |
| Unisex | |
| Polypropylene, SMS | |
| Sewn | |
| 50 g/m2 |
| EN 1149-5 | |
| Personal Protective Equipment: Category 1 | |
| No | |
| Individual, Bag | |
| Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title