missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ Hopen™ Collared Hygiene Gown
Medicom™ Hopen™ Polypropylene Coveralls available in collared, or hooded styles
Brand: Medicom™ 40.408/04
This item is not returnable.
View return policy
Description
- Pleasant, and light PP SMS fabric is breathable and solid
- SMS fabric makes it possible to better limit the particulate release of fibers
- Category 1 Personal Protective Equipment
- Suitable for protected environments
- Individually packaged for better hygiene and controlled distribution
- Elastic thumb holes contain latex, a natural material that contains allergenic proteins
- Dark blue gown has anti-static properties giving it the ability to dissipate electrostatic charges
- Not intended for use in a flammable, oxygen-enriched atmosphere, or an ATEX area
Specifications
| X-Large | |
| Polypropylene, SMS | |
| Zipper | |
| Yes | |
| 1 | |
| Sewn | |
| EN 1149-5 | |
| Individual, Bag |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| No | |
| Manufactured under an ISO 9001 Certified Quality System | |
| Personal Protective Equipment: Category 1 | |
| 50 g/m2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction