missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ HighTech Heating Circulators
Julabo™ HighTech Heating Circulators features stainless steel bath tanks that are suitable for both internal and external temperature control.
Brand: Julabo™ 9352512
Code : A0
Additional Details : Weight : 0.50000kg
Description
- External temperature control in closed and open systems
- ICC temperature control for high precision
- VFD Comfort Display with simultaneous display of 3 temperature values
- Integrated programmer with real time clock
- Powerful pressure and suction pump, electronically adjustable
- Automatic adjustment of pump capacity to fluid viscosity
- RS232 interface for online communication
- Integrated cooling coil
Specifications
12 L | |
22 to 26 L/min. | |
Heating Circulator | |
2 Barbed fittings for tubing 8 and 12mm I.D. (pump connections M16 x 1 female) | |
SL-12 | |
43 x 30 x 47 cm | |
20 cm | |
230 V 50/60 Hz 12/13 A |
CE, Classification III (FL) according to DIN 12876-1 | |
20°C to 300°C | |
3 kW | |
0.4 to 0.7 bar | |
±0.01°C | |
22 cm | |
14 kg |