missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ HighTech Heating Circulators
Julabo™ HighTech Heating Circulators features stainless steel bath tanks that are suitable for both internal and external temperature control.
£3304.80 - £4554.30
Specifications
Flow Rate | 22 to 26 L/min. |
---|---|
Type | Heating Circulator |
Max. Pressure | 0.4 to 0.7 bar |
Product Code | Brand | Model | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | |||
10687250
|
Julabo™
9252512 |
SE-12 | 12 L | 20°C to 300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11974808
|
Julabo™
9252526 |
SE-26 | 26 L | 20°C to 300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10099879
|
Julabo™
9212504 |
HE-4 | 4.5 L | 20°C to 250°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11947468
|
Julabo™
9352512 |
SL-12 | 12 L | 20°C to 300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11980278
|
Julabo™
9312504 |
HL-4 | 4.5 L | 20°C to 250°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11990218
|
Julabo™
9252506 |
SE-6 | 6 L | 20°C to 300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11970258
|
Julabo™
9352526 |
SL-26 | 26 L | 20°C to 300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11957468
|
Julabo™
9352506 |
SL-6 | 6 L | 20°C to 300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- External temperature control in closed and open systems
- ICC temperature control for high precision
- VFD Comfort Display with simultaneous display of 3 temperature values
- Integrated programmer with real time clock
- Powerful pressure and suction pump, electronically adjustable
- Automatic adjustment of pump capacity to fluid viscosity
- RS232 interface for online communication
- Integrated cooling coil
Specifications
22 to 26 L/min. | |
Heating Circulator | |
0.4 to 0.7 bar |