Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1
Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1
Product Code. 10360332 Shop All Fisherbrand Products| Product Code. | Pore Size | unitSize |
|---|---|---|
| 10360332 | 63 μm | Each |
| 10437771 | 106 μm | Each |
| 10370522 | 112 μm | Each |
| 10447771 | 125 μm | Each |
| 10749702 | 140 μm | Each |
| 10370572 | 150 μm | Each |
| 10418541 | 160 μm | Each |
| 10760273 | 20 μm | Each |
| 10310722 | 212 μm | Each |
| 10065001 | 224 μm | Each |
| 10015041 | 280 μm | Each |
| 10488531 | 25 μm | Each |
| 10166121 | 300 μm | Each |
| 10514112 | 315 μm | Each |
| 10176121 | 355 μm | Each |
| 10248781 | 32 μm | Each |
| 10594102 | 36 μm | Each |
| 10594292 | 38 μm | Each |
| 10584682 | 400 μm | Each |
| 10791233 | 425 μm | Each |
| 10476811 | 450 μm | Each |
| 10504302 | 45 μm | Each |
| 10229071 | 53 μm | Each |
| 10730853 | 40 μm | Each |
| 10457581 | 560 μm | Each |
| 10015051 | 56 μm | Each |
| 10136411 | 630 μm | Each |
| 10054931 | 600 μm | Each |
| 10741623 | 710 μm | Each |
| 10279161 | 75 μm | Each |
| 10126361 | 71 μm | Each |
| 10505262 | 80 μm | Each |
| 10719132 | 850 μm | Each |
| 10166601 | 900 μm | Each |
| 10320432 | 90 μm | Each |
| 10156601 | 800 μm | Each |
| 10448731 | 200 μm | Each |
| 10166501 | 100 μm | Each |
| 10269021 | 500 μm | Each |
| 10448921 | 250 μm | Each |
| 10005051 | 50 μm | Each |
| 10238641 | 180 μm | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| Quantity | 1 Each |
| Pore Size | 63 μm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/1 |
| Includes | Certificate of compliance with ISO 3310/1 or NFX 11-504 |
| Height (Metric) | 50mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.