missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1

Product Code. 10005051 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
Unit Size:
Each
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10005051 50 μm Each
10437771 106 μm Each
10370522 112 μm Each
10447771 125 μm Each
10749702 140 μm Each
10370572 150 μm Each
10418541 160 μm Each
10760273 20 μm Each
10310722 212 μm Each
10065001 224 μm Each
10015041 280 μm Each
10488531 25 μm Each
10166121 300 μm Each
10514112 315 μm Each
10176121 355 μm Each
10248781 32 μm Each
10594102 36 μm Each
10594292 38 μm Each
10584682 400 μm Each
10791233 425 μm Each
10476811 450 μm Each
10504302 45 μm Each
10229071 53 μm Each
10730853 40 μm Each
10457581 560 μm Each
10015051 56 μm Each
10136411 630 μm Each
10054931 600 μm Each
10741623 710 μm Each
10279161 75 μm Each
10126361 71 μm Each
10505262 80 μm Each
10719132 850 μm Each
10166601 900 μm Each
10320432 90 μm Each
10156601 800 μm Each
10448731 200 μm Each
10166501 100 μm Each
10269021 500 μm Each
10448921 250 μm Each
10360332 63 μm Each
10238641 180 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
Product Code. 10005051

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Use for separation, fractioning, or particle size determination. These Stainless Steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes smaller than 1mm.

  • Stainless Steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 50 mm
  • ISO 3310/1

Specifications

Quantity 1 Each
Pore Size 50 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Includes Certificate of compliance with ISO 3310/1 or NFX 11-504
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.