missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf High-Speed Centrifuge Model CR30NX

Codice prodotto. 31945148 Sfoglia Tutto Eppendorf Prodotti
Cambia vista
Click to view available options
Voltage:
230 V
380/400/415 V
Electrical Requirements:
Single-phase
Three-phase, Four-wire
Dimensione della confezione:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Voltage Electrical Requirements Dimensione della confezione
31945148 380/400/415 V Three-phase, Four-wire Each
31945333 230 V Single-phase Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 31945148 Fornitore Eppendorf N. del fornitore 5721300014
 Restricted Item
Estimated Shipment: 07-12-2026
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

High-speed CR30NX centrifuge is an ideal solution for labs requiring exceptional speed, capacity and versatility. Available in fixed-angle or swing-bucket configuration options.

  • Very high centrifugation speed of up to 110,000 x g with fixed-angle rotor R30AT (30,000 rpm) and swing-bucket rotor R25ST (25,000 rpm)
  • Maximum capacity of 6 L (with 4 x 1.5 L unique triangular bottles or 6 x 1 L standard bottles)
  • High-resolution 6.5 inch color LCD with 10 different languages
  • Multi-lingual operation (10 languages)
  • Temperature range: -20 to 40°C
  • All rotors maintain 4°C at maximum rotor speed
  • Immediate rotor ID detection and self-locking rotor system
  • User management and documentation function
  • Rotor cover detection sensor prevents rotors from spinning without rotor covers
  • Quiet operation of less than 56dB(A) to improve your work environment
  • Rotors sold separately
TRUSTED_SUSTAINABILITY

Specifica

Capacity 4 x 1500 mL
Max. Speed 30,000 rpm
Max. RCF 110,000 x g
Refrigerated Yes
Noise Level < 56 dBA
Drive System Induction Motor (Inverter)
Warranty 24 Months
Electrical Requirements Three-phase, Four-wire
Controller Type Touch Screen
Dimensions (HWD) 708 x 892 x 866 mm
Net Weight 310 kg
Program Storage 1,000 Programs
Rotor Identification Auto-ID Instant
Voltage 380/400/415 V
Product Type High-Speed-Centrifuge
Temperature Range (Metric) -20° C to +40° C
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.