missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf High-Speed Centrifuge Model CR22N

Product Code. 31945334 Shop All Eppendorf Products
Change view
Click to view available options
Dimensions (HWD):
915 x 700 x 760 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (HWD) Unit Size
31945334 915 x 700 x 760 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945334 Supplier Eppendorf Supplier No. 5721220012
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With high speeds up to 58,700 x g (Rotor R27A) and a capacity of up to 6 L per run, Centrifuge CR22N is the optimal solution for daily harvesting and general centrifugation tasks.

  • High centrifugation speed of up to 58,700 x g with fixed-angle rotor R27A (22,000 rpm)
  • Maximum capacity of 6 L with 4 x 1.5 L unique triangular bottles
  • Temperature range: -20 to 40°C
  • All rotors maintain 4°C at maximum rotor speed (except R27A)
  • High-resolution 5.7 inch colour LCD with 2 different language options (EN/JPN)
  • User management and documentation function
  • Rotor cover detection sensor prevents rotors from spinning without rotor covers
  • Automatic rotor ID detection and self-locking rotor system
  • Variable deceleration slope function to protect sensitive samples (at 7000 rpm)
  • Rotors sold separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1500 mL
Max. Speed 22,000 rpm
Max. RCF 58,700 x g
Refrigerated Yes
Features Floor-standing
Noise Level 64 dBA
Drive System Induction Motor (Inverter)
Warranty 24 Months
Controller Type Touch Screen
Dimensions (HWD) 915 x 700 x 760 mm
Net Weight 260 kg
Program Storage 30 programs, with RCF(g) / g x sec function
Rotor Identification Auto-ID Instant
Frequency 50/60 Hz
Voltage 230 V
Product Type High-Speed-Centrifuge
Temperature Range (Metric) -20° C to +40° C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.