missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva High Purity rNTPs: Solid
Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity
£67.25 - £1119.00
Specifications
Format | Solid |
---|---|
pH | 7.5 |
Color | White |
For Use With (Application) | in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |
Product Code | Brand | Format | Product Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Product Type | Quantity | Price | Quantity & Availability | |||
10783007
|
Cytiva
27-1200-04 |
Solid | CTP, sodium, crystalline | 1 g |
£1119.00
1g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11585105
|
Cytiva
27-1006-03 |
Solid | ATP, disodium, crystalline | 25 g |
£279.00
25g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11575105
|
Cytiva
27-1006-01 |
Solid | ATP | 5 g | |||||
10419964
|
Cytiva
27-2000-04 |
Solid | GTP, sodium, crystalline | 1 g |
£533.00
1g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Each lot is tested for ribonuclease contamination to ensure success in your application
- High purity: >98% triphosphate
Specifications
Solid | |
7.5 | |
White | |
in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling |