missing translation for 'onlineSavingsMsg'
Learn More

Cytiva High Purity rNTPs: Solid

Product Code. 10783007 Shop All Cytiva Products
Click to view available options
Format:
Solid
Product Type:
ATP
ATP, disodium, crystalline
CTP, sodium, crystalline
GTP, sodium, crystalline
Quantity:
1 g
5 g
25 g
Unit Size:
1g
25g
5g
This item is not returnable. View return policy

Product Code. 10783007

Brand: Cytiva 27120004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity

  • Each lot is tested for ribonuclease contamination to ensure success in your application
  • High purity: >98% triphosphate

TRUSTED_SUSTAINABILITY

Specifications

Format Solid
Description Easy-to-use, time-saving solutions for in vitro transcription or for reactions requiring rNTPs of high purity.
pH 7.5
Product Type CTP, sodium, crystalline
Purity ≥98% triphosphate
Quantity 1 g
Color White
For Use With (Application) in-vitro transcription, amplification, dideoxy sequencing, labeling, mutagenesis, cDNA synthesis and expression profiling
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.