missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ Stainless Steel Ice Flaker

Product Code. 12602655
Change view
Click to view available options
Capacity (Metric):
40 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12602655 40 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12602655 Supplier Scotsman™ Supplier No. AF124

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Extrudes ice flakes at a temperature just below zero degrees and contains 20% residual water content. Scotsman™ Stainless Steel Ice Flaker stores flaked ice inside an insulated, plastic lined storage bin with front opening for easy access.

  • Produces granular shape ice flakes, 80% hardness
  • Up to 120kg (264, 5 lbs) daily production
  • Up to 40kg (88 lbs) ice storage capacity
  • Ice scoop holder safely positioned in ice-storage bin
  • Resistant stainless steel exterior
  • Advanced diagnostics computerised control
  • Front panel in & out airflow (air-cooled model only) for built-in installation
  • Front access condenser air filter, removable and washable (air-cooled version only)
  • Easily accessible, front panel mount, ON-OFF Switch
  • Easy, front panel access to technical / service area of the machine
  • 'Routine Maintenance' visible alarm light on front panel
  • Ergonomically designed ice storage access, with disappearing door
  • Door-closing movement dampening system
  • Vapour-based microbial control system pouch in ice storage area
  • Optional PWD system for remote water drain (easy-fit installation)
  • AgION antimicrobial agent embedded in molded plastics parts
  • CFC-free R-404A refrigerant.
  • Two years manufacturer warranty on defective components Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments.

Specifications

Amperage 13A
Capacity (Metric) 40 kg
Product Type Model AF124
Includes Storage bin
Hertz 50Hz
Material Stainless steel
Height (Metric) 795mm (120mm with legs)
Voltage 230V
Water Consumption 91L (air-cooled), 715L (water-cooled)
Yield 120kg/24 hours
Electrical Requirements 230V/50Hz
Weight (Metric) Shipping 66kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.