missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter Centriprep Centrifugal Filter Units in 400mL Bucket
Shop All Eppendorf Products
Click to view available options
Capacity:
50 mL
Unit Size:
Pack of 2
Specifications
Specifications
| Type | Adapter |
| Tube Type | Flat |
| Capacity | 50 mL |
| For Use With (Equipment) | Centriprep Tubes in 400mL Bucket |
| Bore Size (Metric) | 31 mm |
| No. of Places | 20 |
| No. per Pack | 2 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction