missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Heavy Wall Filtering Glass Beakers With Spout

Manufactured of borosilicate glass. Duran™ Heavy Wall Filtering Glass Beakers With Spout feature heavy walls with graduation.

Brand:  Duran™ 211318806

Code : A0

Additional Details : Weight : 3.21000kg

 View more versions of this product

Product Code. 10109380

  • £389.00 / Each


Estimated Shipment
20-06-2018
Add to basket

Description

Description

  • Heavy wall
  • With spout
  • With graduation
  • Borosilicate clear glass
Specifications

Specifications

USP Standrad
260mm
390mm
Heavy Wall
15000mL
Clear
Yes
1/Pk.
Beaker
Borosilicate Glass
Videos