missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Universal Storage Containers

Product Code. 31908700 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
30 L
40 L
60 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31908700 40 L Each
31908696 30 L Each
31908698 60 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31908700 Supplier Buerkle™ Supplier No. 34180148
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Practical storage containers with closed gripping edges for safe transport of pourable or liquid contents

  • Made from high-quality HDPE, the lid impresses with its robustness, durability and precise fit.
  • The lid can be fitted effortlessly and removed just as quickly.
TRUSTED_SUSTAINABILITY

Specifications

Type Storage Bin
Material HDPE
Color White
Shape Rectangular
Capacity (Metric) 40 L
Length (Metric) 400 mm
Length (Metric) Interior 540 mm
Width (Metric) 400 mm
Height (Metric) 215 mm
Height (Metric) Interior 213 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.