missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
1250 mL
Neck Finish:
38-400
43-400
53-400
Quantity:
116 Pk.
12 Pk.
168 PK.
24 Pk.
48 Pk.
6 Pk.
Unit Size:
Pack of 116
Pack of 12
Pack of 168
Pack of 24
Pack of 48
Pack of 6
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Specifications
| Capacity (Metric) | 1250 mL |
| Color | Natural |
| Material | HDPE |
| Quantity | 6 Pk. |
| Closure Color | White |
| Neck Finish | 53-400 |
| Closure Included | Yes |
| Mouth | Wide |
| Product Type | Oblong Bottle |
| Closure Liner | Polyethylene Foam |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction