missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 39 mm |
| Diameter (Metric) Inner Neck | 35 mm |
| Height (Metric) With Closure | 152 mm |
| Material | HDPE |
| Quantity | 24 Pk. |
| Closure Color | White |
| Neck Finish | 43-400 |
| Closure Included | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?