missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Lid for Round Tub
Buerkle™ HDPE Lid for Round Tub is suitable for use with Buerkle™ Tubs.
£19.25 - £43.35
Specifications
Product Type | Lid |
---|---|
Material | Polyethylene |
For Use With (Equipment) | For Round Tubs |
Quantity | 1 Ea. |
Temperature (Metric) | -30°C to 70°C |
Description
- Accessory for round tubs
- Chemical resistance
- Suitable for food
- Made of HDPE
Specifications
Lid | |
For Round Tubs | |
-30°C to 70°C |
Polyethylene | |
1 Ea. |