missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Coated Wire Rack

Product Code. 16685834 Shop All Fisherbrand Products
Change view
Click to view available options
Array:
3 x 8
4 x 10
4 x 12
6 x 12
6 x 8
8 x 10
9 x 12
Size:
200 x 83 x 59 mm
204 x 161 x 65 mm
205 x 105 x 65 mm
237 x 127 x 65 mm
240 x 190 x 80 mm
240 x 90 x 80 mm
241 x 188 x 65 mm
273 x 105 x 80 mm
277 x 209 x 98 mm
280.4 x 120.8 x 81.6 mm
290 x 118 x 80 mm
290 x 230 x 80 mm
350 x 260 x 98 mm
357 x 139 x 98 mm
Diameter (Metric) Well:
10-13 mm
13-16 mm
16-20 mm
20-24 mm
20-25 mm
25-30 mm
30-40 mm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array Size Diameter (Metric) Well unitSize
16685834 3 x 8 273 x 105 x 80 mm 20-25 mm Each
16605844 3 x 8 357 x 139 x 98 mm 30-40 mm Each
16605834 4 x 10 200 x 83 x 59 mm 13-16 mm Each
16635834 4 x 10 240 x 90 x 80 mm 16-20 mm Each
16655834 4 x 10 280.4 x 120.8 x 81.6 mm 20-24 mm Each
16665834 4 x 10 290 x 118 x 80 mm 20-25 mm Each
16615834 4 x 12 237 x 127 x 65 mm 13-16 mm Each
16695834 6 x 8 277 x 209 x 98 mm 25-30 mm Each
16615844 6 x 8 350 x 260 x 98 mm 30-40 mm Each
16685824 6 x 12 205 x 105 x 65 mm 10-13 mm Each
16645834 8 x 10 240 x 190 x 80 mm 16-20 mm Each
16675834 8 x 10 290 x 230 x 80 mm 20-25 mm Each
16695824 9 x 12 204 x 161 x 65 mm 10-13 mm Each
16625834 9 x 12 241 x 188 x 65 mm 13-16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 16685834
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 22-09-2026
Add to basket
Add to basket

HDPE Coated Wire Rack is durable for transport or sample handling. It is chemically-resistant and suitable for conical, round or flat-bottom, or plastic tubes and bottles.

  • Chemically-resistant HDPE Coated Wire Racks
  • Racks can be used between temperatures of -40°C and 121°C
  • Holds all brands and types of conical, round or flat bottom, glass or plastic, tubes and/or bottles
  • Square wells and three deck levels help keep tubes secure
  • Autoclavable
  • Slotted Bottom Support

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes
Material HDPE-coated Wire
Positions 1
Shape Rectangular, Rounded Corners
Stackable Yes, When Empty
Sterility Non-sterile
No. per Case 24
No. per Pack 1
Size 273 x 105 x 80 mm
Dimensions (L x W) 273 x 105 mm
Dimensions (L x W x H) 273 x 105 x 80 mm
Length (Metric) 273 mm
Length (English) 10.70 in.
Width (English) 4.10 in.
Height (English) 3.20 in.
Diameter (Metric) Well 20-25 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 80 mm
Array 3 x 8
Width (Metric) 105 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.