missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ HDPE Buckets

Product Code. 10780592
Change view
Click to view available options
Diameter (Metric) Outer:
250 mm
290 mm
Height (Metric):
240 mm
300 mm
Unit Size:
Each
Capacity (Metric):
5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Height (Metric) unitSize Capacity (Metric)
10780592 290 mm 300 mm Each -
10027850 250 mm 240 mm Each 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10780592 Supplier Vitlab™ Supplier No. 96393
Only null left
Add to basket
Add to basket

Manufactured with HDPE for strength and durability. VITLab™ HDPE Buckets are ideal for storing and transporting large volumes of liquid.

  • White
  • Without spout
  • 1L graduations
  • Stable handle with reinforcement in the middle for comfortable carrying
  • Lids ordered separately

Specifications

Product Type Bucket
Graduations Yes
Material HDPE
Color White
Diameter (Metric) Outer 290 mm
Dimensions 300 Hmm
Height (Metric) 300 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.