missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Stackable Perforated Crate

Product Code. 11718511
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11718511 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11718511 Supplier Gilac™ Supplier No. G156421
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stackable Perforated Crate has raised feet that prevent products from being crushed and help avoid contact between the bottom of the crate and the top surface.

  • Stacking perforated crate
  • Raised feet prevent products from being crushed and help avoid contact between the bottom of the crate and the top surface

Specifications

Type Perforated Crate
Material HDPE
Color White
Shape Rectangular
Capacity (English) 5.8 gal.
Capacity (Metric) 22 L
Certifications/Compliance Food Certified Compliance
Style Stackable
Length (English) 23.2 in.
Length (English) Interior 22.2 in.
Length (Metric) 590 mm
Length (Metric) Interior 565 mm
Width (English) 15.2 in.
Width (English) Interior 14.2 in.
Width (Metric) 385 mm
Width (Metric) Interior 360 mm
Height (English) 4.7 in.
Height (English) Interior 3.9 in.
Height (Metric) 120 mm
Height (Metric) Interior 100 mm
Weight (English) 2.4 lb.
Weight (Metric) 1.09 kg
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.