missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Harsh Environment Multipurpose Continuous Opaque Polyester Labels for M6/M7 Printers
Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
£38.93 - £46.12
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
17898994
|
Brady™
173228 |
M710, BMP71 |
£39.65 £38.93 / Pack of 1 Save £0.72 1% Off |
In Stock
Log in to see stock. |
|||||
|
17858194
|
Brady™
174360 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£47.00 £46.12 / Pack of 1 Save £0.88 1% Off |
In Stock
Log in to see stock. |
|||||
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -70°C to 110°C (-94°F to 230°F)
- Made of B-423 polyester material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Thermal Transfer | |
| Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling | |
| 50 ft. | |
| -94°F to +230°F | |
| 0.003 in. | |
| 50 ft. | |
| 0.5 in. |
| Halogen-free (DIN VDE 0472 Part 815) | |
| None | |
| Gloss | |
| Polyester | |
| Non-sterile | |
| No | |
| Rectangle | |
| -70°C to +110°C | |
| 0.076 mm | |
| 15.24 m |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.