missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Hardened Steel Grinding Sets

Product Code. 10212741 Shop All Retsch Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10212741 50 mL Each
10796671 100 mL Each
10039332 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10212741 Supplier RETSCH Supplier No. 01.462.0170
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Grinding Set
Capacity (Metric) 50 mL
For Use With (Equipment) For RS200
Material Hardened Steel
Speed 1200 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.