missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Clear Tips, Nonsterile
Shop All Axygen Scientific Products

Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.
1000 μL Clear Tips 96 Tip format Clear Polypropylene RNase-/DNase-free Nonpyrogenic Nonsterile Compatibility: Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head
Certifications
Certified DNAse-, RNAse- and Pyrogen-safe
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Non-ANSI |
| For Use With (Application) | For accurate sample delivery |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | Hanging tip rack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?