missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Hanging Wafer Robotic Tips: Tecan-Style Clear Tips, Nonsterile
Clear tips for accurate sample delivery
Brand: Axygen™ TT-20-C-HTR
Code : 68
Additional Details : Weight : 4.10000kg
Description
Axygen™ offers a comprehensive line of tips for Tecan™, Aurora Biomed and PerkinElmer™ automation systems. These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality. Tips are RNase-/DNase-free and nonpyrogenic. Available in nonsterile, sterile, non-filtered and filtered. Clear and Conductive black polypropylene tips are available in 96-well format and is also available in hanging tip rack format designed for Tecan™ Genesis Freedom™/Freedom Eva™/Miniprep with LiHa-1, -4, -8 head, Aurora Biomed Versa™ with 8-Channel head and PerkinElmer™ Janus™/MultiProbe with Variospan-1, 4, 8 head.Certifications
Certified DNAse-, RNAse- and Pyrogen-safe
Specifications
20 μL | |
Non-sterile | |
Autoclavable | |
For accurate sample delivery | |
Automation, Round | |
Polypropylene |
Non-Filtered | |
Clear | |
Non-ANSI | |
Rack | |
Tecan Genesis, Tecan Freedom, Tecan Freedom EVO, Tecan Miniprep LiHa-1, 4, 8 Head, Aurora Biomed Versa 8-channel Head |