missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hand Shovel for Industry
Shop All Bürkle Products
Click to view available options
Dimensions (L x W):
315 x 247 mm
350 x 257 mm
Unit Size:
Each
Description
- Anti-static
- Polypropylene has a high resistance to chemicals and temperatures
- The scoops are unbreakable, easy to clean and light-weight
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Green |
| Dimensions (L x W) | 350 x 257 mm |
| Length (Metric) Handle | 23 mm |
| Material | Polypropylene |
| Length (Metric) | 58.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction