missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Removable Autosampler Syringes For Agilent 7670, 7671, and 7672 ALS GC

Syringes are designed to work with Agilent 7670, 7671, and 7672 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Brand:  Hamilton™ 80011

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11592265

  • £88.00 / Each
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Syringes in this category are either 700 series Microliter or 1700 series Gastight syringes. Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and the plunger, allowing for liquid or gas sampling.

  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design
  • The design allows the needles to seat precisely at the zero graduation mark of the syringe
  • Users can select the needle gauge, length, and point style to optimize the syringe for custom applications
  • Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging
  • Autoclavable when disassembled; repeated autoclaving will shorten syringe life
  • Needle Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Available gauge: 26s

Specifications

Specifications

Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.018 in.
0.013 cm
0.26 in.
0.66 cm
2 in.
51 mm
68.9 bar
115°C
1701 N
10°C
10 μL
Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers
26s G
0.005 in.
0.018 in.
0.046 cm
0.047 cm
1.71 in.
Gastight Autosampler Syringe
239°F
50°F
2
Ea.
Sharp, Bevel, Curved, Non-coring
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers