missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Removable Autosampler Syringes For Agilent 7670, 7671, and 7672 ALS GC
Syringes are designed to work with Agilent 7670, 7671, and 7672 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers
£88.00
Specifications
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
---|---|
Needle Gauge | 26s G |
Diameter (English) Inner Needle | 0.005 in. |
Diameter (Metric) Inner Needle | 0.013 cm |
Diameter (English) Outer Needle | 0.018 in. |
Product Code | Brand | Diameter (Metric) Inner | Product Type | Max. Pressure | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Product Type | Max. Pressure | Model | Price | Quantity & Availability | ||
10098320
|
Hamilton™
80338 |
0.048 cm | Microliter Autosampler Syringe | 137.9 bar | 701 RN |
£88.00
Each |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11592265
|
Hamilton™
80011 |
0.046 cm | Gastight Autosampler Syringe | 68.9 bar | 1701 N |
£88.00
Each |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Syringes in this category are either 700 series Microliter or 1700 series Gastight syringes. Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and the plunger, allowing for liquid or gas sampling.
- Removable Needle (RN) - The needles are removable and are a Hamilton-specific design
- The design allows the needles to seat precisely at the zero graduation mark of the syringe
- Users can select the needle gauge, length, and point style to optimize the syringe for custom applications
- Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging
- Autoclavable when disassembled; repeated autoclaving will shorten syringe life
- Needle Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration
- Available gauge: 26s
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.005 in. | |
0.018 in. | |
0.66 cm | |
2 in. | |
239°F | |
50°F | |
10°C | |
10 μL | |
Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers |
26s G | |
0.013 cm | |
0.26 in. | |
0.047 cm | |
51 mm | |
115°C | |
2 | |
Ea. | |
Sharp, Bevel, Curved, Non-coring | |
Removable |